Zoro Homepage

Cstr, Stanls Kgpnls Rgd Plt, 3600 lb

  • Mfr # P27RX-SS120K-18

  • Zoro # G0252294


product price: $2,013.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake Included
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27RX-SS120K-18
Zoro #
G0252294
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Overall Height
15-1/2 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
90 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Replacement Wheel
Mfr. No. P-SS-120x030/075KX
Caster Brake Included
No
Standards
RoHS, ICWM
Extended Lead
No
Frame Finish
Stainless Steel
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes Thread Guards
No
Tread Color
Silver
Load Capacity
3000 lb
Load Rating Range
Heavy Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Series
P27X Series
Wheel Core Material
Stainless Steel
ESD Conductive
No
Operating Temperature Range
Up To 800 Degrees F

Description

Cstr,Stanls Kgpnls Rgd Plt,3600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.