Cstr, Stnls Ho Kgp Swvl, Gry TPR, 220 lb, Tl

  • Mfr # P15SX-RP050K-H-TB-TM

  • Zoro # G0249083


product price:  $50.95
/ea

Key Features

Non-Marking
Yes
Mounting Bolt Dia.
1/2 in
Overall Height
6-5/16 in
Tread
Standard
Caster Mounting Type
Hollow Kingpin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15SX-RP050K-H-TB-TM
Zoro #
G0249083
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
1/2 in
Overall Height
6-5/16 in
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Swivel Radius
4-1/4 in

Details

Item
Swivel Plate Caster
Non-Marking
Yes
Tread
Standard
Caster Mounting Type
Hollow Kingpin
Caster Sub-Type
Swivel
Tread Color
Gray
Core Color
Gray
Caster Brake Type
Total Lock Brake
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Frame Finish
Stainless Steel
Standards
RoHS, ICWM
Includes
Total-Lock, Thread Guards
Number of Wheels
1
System of Measurement
Inch
Extended Lead
No
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
ESD Conductive
No
Includes Thread Guards
Yes
Load Capacity
220 lb
Series
P15X Series
Wheel Hardness Rating
85-95 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stnls Ho Kgp Swvl,Gry TPR,220 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.