Cstr, Stnls Ho Kgp Swvl, Gry TPR, 240 lb, Tl

  • Mfr # P15SX-RP060K-H-TB-TM

  • Zoro # G0249232


product price:  $53.85
/ea

Key Features

Tread Color
Gray
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Standards
RoHS, ICWM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15SX-RP060K-H-TB-TM
Zoro #
G0249232
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7-5/16 in
Mounting Bolt Dia.
1/2 in
Wheel Width
1-1/4 in
Wheel Dia.
6 in
Swivel Radius
4-5/8 in

Details

Item
Swivel Plate Caster
Tread Color
Gray
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Standards
RoHS, ICWM
Non-Marking
Yes
Frame Finish
Stainless Steel
Includes
Total-Lock, Thread Guards
System of Measurement
Inch
Caster Brake Type
Total Lock Brake
Tread
Standard
Core Color
Gray
Caster Mounting Type
Hollow Kingpin
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Frame Material
Stainless Steel
Load Capacity
240 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Swivel Raceway Type
Double Ball
Load Rating Range
Light Duty
Tread Shape
Standard
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Series
P15X Series
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stnls Ho Kgp Swvl,Gry TPR,240 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.