Cstr, Swivel Plate, Yelow Urethan, 550 lb.

  • Mfr # P13S-UY050K-14
  • Zoro # G0247753
product price: 
$
42.59
/ea

Key Features

Wheel Width
1-7/16 in
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Wheel Dia.
5 in
Inside Bolt Hole Spacing
3 in x 3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P13S-UY050K-14
Zoro #
G0247753
UPC #
-
Country of Origin
China
Item
Cstr,Swivel Plate,Yelow Urethan,550 lb.
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Non-Marking
Yes
Tread
Standard
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Yellow
Standards
RoHS, ICWM
Caster Brake Type
No Brake Included
Caster Brake Included
No
Frame Finish
Zinc Plated
System of Measurement
Inch
Caster Sub-Type
Swivel
Number of Wheels
1
Extended Lead
No
Caster Frame Material
Steel
Number of Mounting Holes
4
Tread Shape
Standard
Series
P13 Series
Load Capacity
550 lb
Load Rating Range
Light-Medium Duty
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel Core Material
Cast Iron
ESD Conductive
No
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Plain
Wheel Hardness Rating
92 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Width
1-7/16 in
Wheel Dia.
5 in
Overall Height
6-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-13/16 in
Mounting Plate Thickness
0.157 in
Mounting Plate Size
4 in x 4-1/2 in

Description

Cstr,Swivel Plate,Yelow Urethan,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.