Cstr, Swivl Plt, Cond Surlastc, 325 lb., Brk

  • Mfr # P12S-PRP050B-P2-EL-WB
  • Zoro # G0241051
product price: 
$
52.49
/ea

Key Features

Includes
Strap Type Brake, Electrically Conductive Tread
Caster Sub-Type
Swivel
Non-Marking
Yes
Wheel Width
1-1/4 in
Standards
RoHS, ICWM, NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PRP050B-P2-EL-WB
Zoro #
G0241051
UPC #
-
Country of Origin
China
Item
Cstr,Swivl Plt,Cond Surlastc,325 lb.,Brk
Includes
Strap Type Brake, Electrically Conductive Tread
Caster Sub-Type
Swivel
Non-Marking
Yes
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-PRP-050x013/038B-EL
Caster Brake Type
Strap Type Brake
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Application
Retail, Industrial, Commercial
Caster Mounting Type
Plate
Tread
Standard
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Core Color
Gray
System of Measurement
Inch
Caster Brake Included
Yes
Extended Lead
No
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
Load Capacity
325 lb
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread Shape
Standard
Series
P12 Series
ESD Conductive
Yes
Number of Mounting Holes
4
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Wheel Width
1-1/4 in
Wheel Dia.
5 in
Overall Height
6-3/16 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in

Description

Cstr,Swivl Plt,Cond Surlastc,325 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.