Cstr, Swivl Plt, Twin Whl Nyln, 125 lb., Brk

  • Mfr # P3S-NB60G-P-WB

  • Zoro # G0235695


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Clicking Trailing End
Wheel Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB60G-P-WB
Zoro #
G0235695
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
60 mm
Wheel Width
60 mm
Mounting Plate Size
1-1/2 in x 1-1/2 in
Mounting Plate Thickness
0.059 in
Mounting Bolt Dia.
3/16 in
Overall Height
71 mm
Swivel Radius
3-15/16 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Clicking Trailing End
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1 in x 1 in
Inside Bolt Hole Spacing
1 in x 1 in
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Caster Brake Included
Yes
Includes
Strap Type Brake
Tread Color
Black
Frame Finish
Natural Black
Extended Lead
No
Load Capacity
100 lb
Includes Thread Guards
No
Swivel Raceway Type
Plain Bore
Series
P3 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Load Rating Range
Light Duty
ESD Conductive
No
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Swivl Plt,Twin Whl Nyln,125 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.