Cstr, Swivl Plte, Blck Polypropyln, 200 lb.

  • Mfr # P12S-PB030D-12
  • Zoro # G0239292
product price: 
$
10.89
/ea

Key Features

Number of Wheels
1
Core Color
Black
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PB030D-12
Zoro #
G0239292
UPC #
-
Country of Origin
China
Item
Cstr,Swivl Plte,Blck Polypropyln,200 lb.
Number of Wheels
1
Core Color
Black
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread
Standard
Non-Marking
Yes
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-PB-030x013/038D
Application
Retail, Industrial, Commercial, Corrosion Resistance
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
System of Measurement
Inch
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Tread Color
Black
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Extended Lead
No
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
ESD Conductive
No
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Series
P12 Series
Load Capacity
200 lb
Tread Shape
Standard
Wheel Hardness Rating
60-70 Shore D
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Delrin
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Wheel Dia.
3 in
Overall Height
4-1/4 in
Swivel Radius
2-13/16 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Description

Cstr,Swivl Plte,Blck Polypropyln,200 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.