Cstr, Swivl Plte, Blck Polypropyln, 300 lb.

  • Mfr # P12S-PB050B-P4
  • Zoro # G0241925
product price: 
$
16.39
/ea

Key Features

Caster Brake Included
No
Mounting Bolt Dia.
5/16 in
Tread Color
Black
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PB050B-P4
Zoro #
G0241925
UPC #
-
Country of Origin
China
Item
Cstr,Swivl Plte,Blck Polypropyln,300 lb.
Caster Brake Included
No
Tread Color
Black
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
System of Measurement
Inch
Frame Finish
Zinc Plated
Tread
Standard
Core Color
Black
Standards
RoHS, ICWM, NSF
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Non-Marking
Yes
Replacement Wheel
Mfr. No. P-PB-050x013/038B
Outside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Number of Wheels
1
Caster Frame Material
Steel
Extended Lead
No
Load Rating Range
Light Duty
Load Capacity
300 lb
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
ESD Conductive
No
Tread Shape
Standard
Number of Mounting Holes
4
Series
P12 Series
Wheel Hardness Rating
60-70 Shore D
Wheel Bearing Type
Annular Ball
Wheel/Tread Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Overall Height
6-3/16 in
Wheel Dia.
5 in
Swivel Radius
4 in
Mounting Plate Size
3-1/2 in x 3-1/2 in
Mounting Plate Thickness
0.118 in

Description

Cstr,Swivl Plte,Blck Polypropyln,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.