Zoro Homepage

Cstr, Swivl Stem, Blck Polypropyln, 300 lb.

  • Mfr # P12S-PB060B-SG6

  • Zoro # G0243325


product price: $18.79
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB060B-SG6
Zoro #
G0243325
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Overall Height
7-1/8 in
Stem Dia.
0.865 in
Wheel Dia.
6 in
Swivel Radius
4-1/2 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Core Color
Black
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Polypropylene
Tread
Standard
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PB-060x013/038B
Caster Temp. Range
-20 Degrees To 180 Degrees F
Tread Color
Black
Caster Brake Included
No
Caster Wheel Bearings
Annular Ball
Caster Mounting Type
Grip Ring Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
300 lb
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Wheel/Tread Hardness
60-70 Shore D
Swivel Raceway Type
Double Ball
ESD Conductive
No
Series
P12 Series
Includes Thread Guards
No

Description

Cstr,Swivl Stem,Blck Polypropyln,300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.