Zoro Homepage

Cstr, Swivl Stem, Blue Gray Rubber, 155 lb.

  • Mfr # P6S-GP040K-SG1

  • Zoro # G0237630


product price: $10.19
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
15/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP040K-SG1
Zoro #
G0237630
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
15/16 in
Stem Length
1-7/16 in
Stem Dia.
7/16 in
Wheel Dia.
4 in
Overall Height
4-13/16 in
Swivel Radius
3-3/8 in

Description

Cstr,Swivl Stem,Blue Gray Rubber,155 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.