Zoro Homepage

Cstr, Swivl Stem, Blue Gray Rubber, 90 lb.

  • Mfr # P6S-GP020G-SG1

  • Zoro # G0237454


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP020G-SG1
Zoro #
G0237454
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
11/16 in
Stem Length
1-7/16 in
Overall Height
2-3/4 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Swivel Radius
2 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread
Standard
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Tread Color
Gray
Caster Wheel/Tread Material
Solid Rubber
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Caster Mounting Type
Grip Ring Stem
Caster Product Group
Swivel Caster
System of Measurement
Inch
Caster Temp. Range
-4 Degrees To 140 Degrees F
Core Color
Gray
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
90 lb
Wheel Core Material
Polypropylene
Series
P6 Series
Includes Thread Guards
No
ESD Conductive
No
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85 Shore A
Swivel Raceway Type
Double Ball

Description

Cstr,Swivl Stem,Blue Gray Rubber,90 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.