Cstr, Swivl Stem, Blue Gray Rubr, 90 lb., TL

  • Mfr # P6S-GP020G-SG1-TB

  • Zoro # G0237472


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP020G-SG1-TB
Zoro #
G0237472
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
11/16 in
Stem Length
1-7/16 in
Wheel Dia.
2 in
Overall Height
2-3/4 in
Stem Dia.
7/16 in
Swivel Radius
2 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Brake Included
Yes
Core Color
Gray
Tread
Standard
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Includes
Total-Lock
Caster Sub-Type
Swivel
Caster Temp. Range
-4 Degrees To 140 Degrees F
Tread Color
Gray
Caster Wheel Bearings
Plain
Caster Mounting Type
Grip Ring Stem
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster With Total-Lock
Caster Wheel/Tread Material
Solid Rubber
Standards
RoHS, ICWM
System of Measurement
Inch
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Load Capacity
90 lb
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel/Tread Hardness
85 Shore A
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Break Type
Total Lock
Series
P6 Series

Description

Cstr,Swivl Stem,Blue Gray Rubr,90 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.