Zoro Homepage

Cstr, Swivl Stem, Cond Surelastic, 150 lb.

  • Mfr # P12S-PRP030B-SX1-EL

  • Zoro # G0244253


product price: $25.29
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP030B-SX1-EL
Zoro #
G0244253
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Wheel Dia.
3 in
Stem Dia.
3/4 in - 7/8 in
Overall Height
4-1/8 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Thermoplastic Rubber
Tread
Standard
System of Measurement
Inch
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Mounting Type
Expanding Stem
Caster Sub-Type
Swivel
Caster Wheel Bearings
Annular Ball
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Core Color
Gray
Includes
Electrically Conductive Tread
Tread Color
Gray
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-PRP-030x013/038B-EL
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
200 lb
ESD Conductive
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included
Series
P12 Series
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85-95 Shore A

Description

Cstr,Swivl Stem,Cond Surelastic,150 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.