Zoro Homepage

Cstr, Swivl Stem, Cond Surelastic, 325 lb.

  • Mfr # P12S-PRP060K-Q-EL

  • Zoro # G0245854


product price: $51.79
/ea

Key Features

Caster Stem Type
Square Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP060K-Q-EL
Zoro #
G0245854
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Overall Height
7-1/8 in
Wheel Dia.
6 in
Stem Dia.
0.865 in
Swivel Radius
4-1/2 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Square Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Raceway
Double Ball
Caster Mounting Type
Octagon Stem
Frame Finish
Zinc Plated
Caster Brake Included
No
Tread
Standard
System of Measurement
Inch
Core Color
Gray
Replacement Wheel
Mfr. No. P-PRP-060x013/038K-EL
Caster Sub-Type
Swivel
Caster Wheel Bearings
Precision Ball
Includes
Thread Guards, Electrically Conductive Tread
Caster Product Group
Swivel Caster
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Swivel Raceway Type
Double Ball
ESD Conductive
Yes
Wheel Core Material
Polypropylene
Series
P12 Series
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Includes Thread Guards
Yes

Description

Cstr,Swivl Stem,Cond Surelastic,325 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.