Zoro Homepage

Cstr, Swivl Stem, Gray Surelastic, 325 lb.

  • Mfr # P12S-PRP060K-Q

  • Zoro # G0245845


product price: $31.69
/ea

Key Features

Caster Stem Type
Square Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP060K-Q
Zoro #
G0245845
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Wheel Dia.
6 in
Overall Height
7-1/8 in
Stem Dia.
0.865 in
Swivel Radius
4-1/2 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Square Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Brake Included
No
Caster Mounting Type
Octagon Stem
Caster Wheel/Tread Material
Thermoplastic Rubber
Standards
RoHS, ICWM, NSF
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Includes
Thread Guards
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Caster Wheel Bearings
Precision Ball
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-PRP-060x013/038K
Core Color
Gray
Tread Color
Gray
Tread
Standard
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Wheel/Tread Hardness
85-95 Shore A
Caster Break Type
No Brake Included
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Swivel Raceway Type
Double Ball
Series
P12 Series

Description

Cstr,Swivl Stem,Gray Surelastic,325 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.