Zoro Homepage

Cstr, Swivl Stem, Gray Surelastic, 325 lb.

  • Mfr # P12S-PRP060K-SX1

  • Zoro # G0244481


product price: $21.15
/ea

Key Features

Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2-1/2 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP060K-SX1
Zoro #
G0244481
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Overall Height
7-1/8 in
Wheel Dia.
6 in
Swivel Radius
4-1/2 in

Details

Item
Swivel Expanding Stem Caster
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread
Standard
Replacement Wheel
Mfr. No. P-PRP-060x013/038B
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Raceway
Double Ball
Tread Color
Gray
Caster Mounting Type
Expanding Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Inch
Caster Wheel Bearings
Annular Ball
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM, NSF
Core Color
Gray
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
ESD Conductive
No
Includes Thread Guards
No
Series
P12 Series
Wheel Core Material
Polypropylene

Description

Cstr,Swivl Stem,Gray Surelastic,325 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.