Cstr, Swivl Stem, Gray TPR Rubr, 90 lb., Brk

  • Mfr # P5S-RP020G-ST4SB

  • Zoro # G0236851


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-RP020G-ST4SB
Zoro #
G0236851
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1-1/2 in
Overall Height
2-5/8 in
Caster Thread Size
3/8"-16
Stem Dia.
3/8 in
Wheel Dia.
2 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel Bearings
Plain
Tread Color
Gray
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Tread
Standard
Core Color
Gray
Caster Brake Included
Yes
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Includes
Pinch Type Brake
Caster Raceway
Double Ball
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
90 lb
Caster Break Type
Pinch Type
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Series
P5 Series
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Cstr,Swivl Stem,Gray TPR Rubr,90 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.