Cstr, Swivl Stem, Gray TPR Rubr, 90 lb., Brk

  • Mfr # P5S-RP020G-ST5-SB

  • Zoro # G0237089


product price:  $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-RP020G-ST5-SB
Zoro #
G0237089
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Caster Thread Size
5/16"-18
Wheel Dia.
2 in
Overall Height
2-5/8 in
Stem Dia.
5/16 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Caster Temp. Range
-4 Degrees To 140 Degrees F
Tread
Standard
Tread Color
Gray
Caster Mounting Type
Threaded Stem
Caster Brake Included
Yes
System of Measurement
Inch
Caster Product Group
Swivel Caster With Brake
Caster Wheel/Tread Material
Thermoplastic Rubber
Frame Finish
Zinc Plated
Includes
Pinch Type Brake
Core Color
Gray
Standards
RoHS, ICWM
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
90 lb
Includes Thread Guards
No
Caster Break Type
Pinch Type
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P5 Series
Swivel Raceway Type
Double Ball
ESD Conductive
No
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A

Description

Cstr,Swivl Stem,Gray TPR Rubr,90 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.