Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swivl Stem, Gray Urethan, 120 lb., Brk

  • Mfr # P5S-UP030G-ST5-SB

  • Zoro # G0236185


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-UP030G-ST5-SB
Zoro #
G0236185
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Caster Thread Size
5/16"-18
Overall Height
3-1/2 in
Wheel Dia.
3 in
Stem Dia.
5/16 in
Swivel Radius
2-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Caster Wheel/Tread Material
Polyurethane
Caster Raceway
Double Ball
Includes
Pinch Type Brake
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
Caster Temp. Range
-15 Degrees To 160 Degrees F
Tread Color
Gray
Tread
Standard
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Caster Mounting Type
Threaded Stem
Caster Brake Included
Yes
Caster Product Group
Swivel Caster With Brake
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
120 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
P5 Series
Wheel/Tread Hardness
50-60 Shore D
Caster Break Type
Pinch Type
Wheel Core Material
Polypropylene

Description

Cstr,Swivl Stem,Gray Urethan,120 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.