Cstr, Swivl Stem, Twin Whl Nyln, 40 lb., Brk

  • Mfr # P3S-NB40G-SG-WB

  • Zoro # G0235722


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
40 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB40G-SG-WB
Zoro #
G0235722
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
40 mm
Stem Length
1-1/2 in
Wheel Dia.
40 mm
Stem Dia.
5/16 in
Overall Height
56 mm
Swivel Radius
2-15/32 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Core Color
Black
Caster Temp. Range
-20 Degrees To 250 Degrees F
Caster Mounting Type
Grip Neck Stem
Caster Wheel/Tread Material
Nylon
System of Measurement
Inch
Caster Brake Included
Yes
Includes
Strap Type Brake
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Tread
Standard
Caster Wheel Bearings
Plain
Caster Raceway
Plain Bore
Frame Finish
Natural Black
Tread Color
Black
Caster Product Group
Swivel Caster With Brake
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
40 lb
Wheel/Tread Hardness
70-80 Shore D
ESD Conductive
No
Wheel Core Material
Nylon
Series
P3 Series
Swivel Raceway Type
Plain Bore
Caster Break Type
Clicking Trailing End
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No

Description

Cstr,Swivl Stem,Twin Whl Nyln,40 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.