Zoro Homepage

Cstr, Swl, Kngpnls Shck Absb, Urthn, 1400 lb

  • Mfr # P26S-UGA080K-14

  • Zoro # G0251743


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P26S-UGA080K-14
Zoro #
G0251743
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2 in
Swivel Radius
6-1/4 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Crowned
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. P-UGA-080x020/050K
Standards
RoHS, ICWM
Caster Brake Included
No
Extended Lead
No
Accessories
Optional: P-DL25-14 (Directional Lock)
Swivel Raceway Type
Kingpinless Single Ball
Series
P25 Series
Tread
Crowned
Load Rating Range
Medium Duty
ESD Conductive
No
Load Capacity
1250 lb
Wheel Core Material
Aluminum
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Tread Color
Green
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Swl,Kngpnls Shck Absb,Urthn,1400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.