Zoro Homepage

Cstr, Swvl Plat, Blck Rbr, 240 lb, Thrd Grd

  • Mfr # P12HS-R040G-12

  • Zoro # G0246712


product price: $14.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-R040G-12
Zoro #
G0246712
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-11/16 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread
Standard
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Tread Color
Black
Caster Brake Included
No
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Load Capacity
240 lb
Includes Thread Guards
No
Series
P12H Series
Swivel Raceway Type
Double Ball
Load Rating Range
Light Duty
ESD Conductive
No
Wheel Core Material
Hard Rubber
Operating Temperature Range
-20 Degrees To 125 Degrees F

Description

Cstr,Swvl Plat,Blck Rbr,240 lb,Thrd Grd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.