Cstr, Swvl Plat Polymr, Gray TPR, 190 lb, Tl

  • Mfr # P17S-RP040K-12-TB

  • Zoro # G0249555


product price: $25.35
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P17S-RP040K-12-TB
Zoro #
G0249555
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.10 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-13/16 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Frame Finish
Natural Light Gray
Application
Retail, Industrial, Commercial
Tread Color
Gray
Caster Brake Included
Yes
Includes
Total-Lock, Thread Guards
Standards
RoHS, ICWM
Tread
Standard
Extended Lead
No
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Load Capacity
190 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
Yes
Swivel Raceway Type
Precision Ball
ESD Conductive
No
Series
P17 Series
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swvl Plat Polymr,Gray TPR,190 lb,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.