Cstr, Swvl Plate, Fiberglass Nylon, 660 lb.

  • Mfr # P13S-NG033K-P

  • Zoro # G0247692


product price:  $19.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13S-NG033K-P
Zoro #
G0247692
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-9/16 in
Mounting Plate Size
3-5/16 in x 4-1/8 in
Mounting Plate Thickness
0.157 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/4 in
Swivel Radius
3-11/32 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Glass Filled Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/16 in
Inside Bolt Hole Spacing
2-3/8 in x 3-1/16 in
Tread
Standard
Standards
RoHS, ICWM
Tread Color
Black
Caster Brake Included
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
Wheel Core Material
Nylon
Series
P13 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Medium Duty
Includes Thread Guards
No
Load Capacity
660 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-40 Degrees To 250 Degrees F

Description

Cstr,Swvl Plate,Fiberglass Nylon,660 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.