Zoro Homepage

Cstr, Swvl Plt, Blck Polyprpyl, 275 lb., Brk

  • Mfr # P12S-PB040B-12-WB

  • Zoro # G0239484


product price: $13.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Strap Type Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB040B-12-WB
Zoro #
G0239484
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Strap Type Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
60-70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Includes
Strap Type Brake
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. P-PB-040x013/038B
Caster Brake Included
Yes
Tread
Standard
Tread Color
Black
Extended Lead
No
Swivel Raceway Type
Double Ball
Load Rating Range
Light Duty
Load Capacity
275 lb
Includes Thread Guards
No
ESD Conductive
No
Series
P12 Series
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Swvl Plt,Blck Polyprpyl,275 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.