Cstr, Swvl Plt, Blck Polyprpyl, 300 lb., Brk

  • Mfr # P12S-PB060D-12-WB
  • Zoro # G0239651
product price: 
$
21.15
/ea

Key Features

Application
Retail, Industrial, Commercial, Corrosion Resistance
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-PB060D-12-WB
Zoro #
G0239651
UPC #
-
Country of Origin
China
Item
Cstr,Swvl Plt,Blck Polyprpyl,300 lb.,Brk
Application
Retail, Industrial, Commercial, Corrosion Resistance
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Includes
Strap Type Brake
Caster Brake Included
Yes
Tread Color
Black
Standards
RoHS, ICWM, NSF
Tread
Standard
Frame Finish
Zinc Plated
Caster Brake Type
Strap Type Brake
System of Measurement
Inch
Replacement Wheel
Mfr. No. P-PB-060x013/038D
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Caster Frame Material
Steel
Extended Lead
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
ESD Conductive
No
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Load Rating Range
Light Duty
Load Capacity
300 lb
Series
P12 Series
Number of Mounting Holes
4
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Delrin
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Wheel Dia.
6 in
Overall Height
7-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Description

Cstr,Swvl Plt,Blck Polyprpyl,300 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.