Cstr, Swvl Plt, Gry TPR, 310 lb, Thrd Grd, Bk

  • Mfr # P12HS-RP060G-12-SB
  • Zoro # G0246581
product price: 
$
31.79
/ea

Key Features

Includes
Pinch Type Brake
Mounting Bolt Dia.
5/16 in
Caster Brake Type
Side Brake
Wheel Dia.
6 in
Core Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12HS-RP060G-12-SB
Zoro #
G0246581
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Dia.
6 in
Overall Height
7-1/16 in
Wheel Width
1-1/4 in
Swivel Radius
4-7/16 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Details

Item
Cstr,Swvl Plt,Gry TPR,310 lb,Thrd Grd,Bk
Includes
Pinch Type Brake
Caster Brake Type
Side Brake
Core Color
Gray
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Number of Wheels
1
System of Measurement
Inch
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Non-Marking
Yes
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Tread
Standard
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Tread Color
Gray
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Extended Lead
No
Caster Frame Material
Steel
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12H Series
Tread Shape
Standard
Number of Mounting Holes
4
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Load Capacity
310 lb
Includes Thread Guards
No
ESD Conductive
No
Wheel/Tread Material
Thermoplastic Rubber
Wheel Hardness Rating
85-95 Shore A
Wheel Bearing Type
Plain
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swvl Plt,Gry TPR,310 lb,Thrd Grd,Bk

Ratings & reviews