Zoro Homepage

Cstr, Swvl Stem, Blck Polypropyln, 230 lb.

  • Mfr # P12S-PB035D-SX1

  • Zoro # G0243921


product price: $13.45
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB035D-SX1
Zoro #
G0243921
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Wheel Dia.
3-1/2 in
Overall Height
4-9/16 in
Stem Dia.
3/4 in - 7/8 in
Swivel Radius
3 in

Details

Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-PB-035x013/038D
Core Color
Black
Caster Wheel Bearings
Delrin
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Tread Color
Black
Caster Wheel/Tread Material
Polypropylene
Caster Mounting Type
Expanding Stem
Caster Temp. Range
-20 Degrees To 180 Degrees F
Tread
Standard
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
230 lb
Caster Break Type
No Brake Included
ESD Conductive
No
Includes Thread Guards
No
Series
P12 Series
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
60-70 Shore D

Description

Cstr,Swvl Stem,Blck Polypropyln,230 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.