Shop PEGASUS
See all product information
Create Account
Cstr, Swvl Stem, Blck Rbr, 175 lb, Thrd Grd
- Mfr # P12HS-R030K-ST1
- Zoro # G0247342
product price:Â
$
19.39
/ea
Key Features
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wheel Width
- 1-1/4 in
- Stem Length
- 1-1/2 in
- Overall Height
- 3-5/8 in
- Caster Thread Size
- 1/2"-13
- Wheel Dia.
- 3 in
- Stem Dia.
- 1/2 in
- Swivel Radius
- 2-11/16 in
Description
Cstr,Swvl Stem,Blck Rbr,175 lb,Thrd Grd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.