Zoro Homepage

Cstr, Swvl Stem, Blck Rbr, 240 lb, Thrd Grd

  • Mfr # P12HS-R040G-ST1

  • Zoro # G0247351


product price: $14.29
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-R040G-ST1
Zoro #
G0247351
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Caster Thread Size
1/2"-13
Wheel Dia.
4 in
Stem Dia.
1/2 in
Overall Height
4-9/16 in
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Caster Product Group
Swivel Caster
Core Color
Black
Tread Color
Black
Caster Wheel/Tread Material
Solid Rubber
Caster Load Rating Range
Light Duty
Caster Temp. Range
-20 Degrees To 125 Degrees F
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
Tread
Standard
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
240 lb
Includes Thread Guards
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel/Tread Hardness
70-85 Shore A
Series
P12H Series
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included
Wheel Core Material
Hard Rubber
ESD Conductive
No

Description

Cstr,Swvl Stem,Blck Rbr,240 lb,Thrd Grd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.