Zoro Homepage

Cstr, Swvl Stem, Blk Polyprpyl, 230 lb., Brk

  • Mfr # P12S-PB035D-ST1-WB

  • Zoro # G0242409


product price: $12.85
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB035D-ST1-WB
Zoro #
G0242409
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Overall Height
4-9/16 in
Wheel Dia.
3-1/2 in
Caster Thread Size
1/2"-13
Swivel Radius
3 in

Description

Cstr,Swvl Stem,Blk Polyprpyl,230 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.