Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swvl Stem, Cond Surlastc, 250 lb., Brk

  • Mfr # P12S-PRP035B-SP-EL-WB

  • Zoro # G0245102


product price: $34.89
/ea

Key Features

Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP035B-SP-EL-WB
Zoro #
G0245102
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1/2 in
Caster Thread Size
14 Threads Per Inch
Overall Height
4-9/16 in
Stem Dia.
3/4 in
Wheel Dia.
3-1/2 in
Swivel Radius
3 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Caster Brake Included
Yes
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Annular Ball
Tread
Standard
Caster Mounting Type
Pipe Threaded Stem
Tread Color
Gray
Caster Raceway
Double Ball
Standards
RoHS, ICWM, NSF
Caster Product Group
Swivel Caster With Brake
Caster Sub-Type
Swivel
Core Color
Gray
Replacement Wheel
Mfr. No. P-PRP-035x013/038B-EL
Includes
Strap Type Brake, Electrically Conductive Tread
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
250 lb
Series
P12 Series
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85-95 Shore A
Wheel Core Material
Polypropylene
ESD Conductive
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
Strap Type Brake
Includes Thread Guards
No

Description

Cstr,Swvl Stem,Cond Surlastc,250 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.