Zoro Homepage

Cstr, Swvl Stem, Cond Surlastc, 250 lb., Brk

  • Mfr # P12S-PRP035B-SX1-EL-WB

  • Zoro # G0244445


product price: $32.29
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP035B-SX1-EL-WB
Zoro #
G0244445
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Stem Dia.
3/4 in - 7/8 in
Wheel Dia.
3-1/2 in
Overall Height
4-9/16 in
Swivel Radius
3 in

Details

Item
Swivel Expanding Stem Caster With Brake
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Product Group
Swivel Caster With Brake
Frame Finish
Zinc Plated
Tread
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Annular Ball
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Replacement Wheel
Mfr. No. P-PRP-035x013/038B-EL
Includes
Strap Type Brake, Electrically Conductive Tread
Standards
RoHS, ICWM, NSF
Caster Mounting Type
Expanding Stem
Core Color
Gray
System of Measurement
Inch
Tread Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
250 lb
Wheel Core Material
Polypropylene
Series
P12 Series
Caster Break Type
Strap Type Brake
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
Yes

Description

Cstr,Swvl Stem,Cond Surlastc,250 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.