Cstr, Swvl Stem, Gray PVC On PP, 44 lb., Brk

  • Mfr # P1S-VP020G-ST3-WB

  • Zoro # G0234864


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S-VP020G-ST3-WB
Zoro #
G0234864
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
1 in
Caster Thread Size
3/8"-16
Stem Dia.
3/8 in
Wheel Dia.
2 in
Overall Height
2-5/8 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Caster Brake Included
Yes
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Includes
Trailing End Brake
Caster Wheel/Tread Material
Polyvinyl
Tread Color
Gray
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster With Brake
Caster Wheel Bearings
Plain
Tread
Standard
Caster Temp. Range
-20 Degrees To 140 Degrees F
Caster Mounting Type
Threaded Stem
Core Color
Gray
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
44 lb
Wheel/Tread Hardness
85-95 Shore A
Includes Thread Guards
No
Caster Break Type
Trailing End Top Lock
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P1 Series
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
ESD Conductive
No

Description

Cstr,Swvl Stem,Gray PVC On PP,44 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.