Zoro Homepage

Cstr, Swvl Stem, Gray Surlastc, 150 lb., Brk

  • Mfr # P12S-PRP030B-Q-WB

  • Zoro # G0245610


product price: $19.85
/ea

Key Features

Caster Stem Type
Square Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP030B-Q-WB
Zoro #
G0245610
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Stem Dia.
0.865 in
Overall Height
4-1/8 in
Wheel Dia.
3 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Square Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Caster Product Group
Swivel Caster With Brake
Caster Wheel Bearings
Annular Ball
Tread
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
System of Measurement
Inch
Caster Mounting Type
Octagon Stem
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Tread Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Frame Finish
Zinc Plated
Includes
Strap Type Brake
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-030x013/038B
Caster Raceway
Double Ball
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
200 lb
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Caster Break Type
Strap Type Brake
Series
P12 Series
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Cstr,Swvl Stem,Gray Surlastc,150 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.