Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk

  • Mfr # P12S-PRP035D-SG6-WB

  • Zoro # G0243641


product price: $15.89
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP035D-SG6-WB
Zoro #
G0243641
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Stem Dia.
0.865 in
Wheel Dia.
3-1/2 in
Overall Height
4-9/16 in
Swivel Radius
3 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
Tread
Standard
Replacement Wheel
Mfr. No. P-PRP-035x013/038D
Core Color
Gray
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Caster Mounting Type
Grip Ring Stem
Caster Product Group
Swivel Caster With Brake
Caster Temp. Range
-4 Degrees To 140 Degrees F
System of Measurement
Inch
Includes
Strap Type Brake
Caster Wheel Bearings
Delrin
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Standards
RoHS, ICWM, NSF
Caster Wheel/Tread Material
Thermoplastic Rubber
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
250 lb
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Caster Break Type
Strap Type Brake
ESD Conductive
No
Wheel Core Material
Polypropylene
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A

Description

Cstr,Swvl Stem,Gray Surlastc,250 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.