Cstr, Swvl Stem, Gray Surlastc, 300 lb., Brk
- Mfr # P12S-PRP040B-SG6-WB
- Zoro # G0243684
product price:Â
$
23.15
/ea
Key Features
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wheel Width
- 1-1/4 in
- Stem Length
- 2 in
- Overall Height
- 5 in
- Wheel Dia.
- 4 in
- Stem Dia.
- 0.865 in
- Swivel Radius
- 3-1/4 in
Description
Cstr,Swvl Stem,Gray Surlastc,300 lb.,Brk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.