Zoro Homepage

Cstr, Swvl Stem, Gray Surlastc, 300 lb., Brk

  • Mfr # P12S-PRP040D-SP-WB

  • Zoro # G0245145


product price: $22.25
/ea

Key Features

Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040D-SP-WB
Zoro #
G0245145
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1/2 in
Overall Height
5 in
Wheel Dia.
4 in
Caster Thread Size
14 Threads Per Inch
Stem Dia.
3/4 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
Caster Sub-Type
Swivel
Caster Wheel Bearings
Delrin
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. P-PRP-040x013/038D
Standards
RoHS, ICWM, NSF
Core Color
Gray
Tread
Standard
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes
Strap Type Brake
System of Measurement
Inch
Caster Wheel/Tread Material
Thermoplastic Rubber
Frame Finish
Zinc Plated
Caster Mounting Type
Pipe Threaded Stem
Caster Product Group
Swivel Caster With Brake
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
300 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel/Tread Hardness
85-95 Shore A
Series
P12 Series
Swivel Raceway Type
Double Ball
Caster Break Type
Strap Type Brake
ESD Conductive
No
Wheel Core Material
Polypropylene

Description

Cstr,Swvl Stem,Gray Surlastc,300 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.