Zoro Homepage

Cstr, Swvl Stem, Gray Surlastc, 325 lb., Brk

  • Mfr # P12S-PRP050D-SG6-WB

  • Zoro # G0243772


product price: $19.69
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP050D-SG6-WB
Zoro #
G0243772
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Wheel Dia.
5 in
Stem Dia.
0.865 in
Overall Height
6-1/16 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Mounting Type
Grip Ring Stem
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster With Brake
System of Measurement
Inch
Standards
RoHS, ICWM, NSF
Caster Wheel Bearings
Delrin
Core Color
Gray
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes
Strap Type Brake
Caster Load Rating Range
Light Duty
Tread
Standard
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-PRP-050x013/038D
Tread Color
Gray
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Includes Thread Guards
No
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
Wheel Core Material
Polypropylene
Caster Break Type
Strap Type Brake
Swivel Raceway Type
Double Ball

Description

Cstr,Swvl Stem,Gray Surlastc,325 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.