Zoro Homepage

Cstr, Swvl Stem, Gray Surlastc, 325 lb., Brk

  • Mfr # P12S-PRP050D-ST1-WB

  • Zoro # G0243090


product price: $17.15
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP050D-ST1-WB
Zoro #
G0243090
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
5 in
Overall Height
6-1/16 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Gray
Caster Wheel Bearings
Delrin
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Included
Yes
Core Color
Gray
Caster Raceway
Double Ball
System of Measurement
Inch
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-050x013/038D
Caster Temp. Range
-4 Degrees To 140 Degrees F
Tread
Standard
Caster Load Rating Range
Light Duty
Caster Mounting Type
Threaded Stem
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster With Brake
Includes
Strap Type Brake
Caster Sub-Type
Swivel
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Wheel Core Material
Polypropylene
Series
P12 Series
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Caster Break Type
Strap Type Brake
ESD Conductive
No

Description

Cstr,Swvl Stem,Gray Surlastc,325 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.