Cstr, Swvl Stem, Gray TPR Rubr, 120 lb., Brk

  • Mfr # P5S-RP030G-SG1-SB

  • Zoro # G0236693


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-RP030G-SG1-SB
Zoro #
G0236693
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1-7/16 in
Overall Height
3-1/2 in
Stem Dia.
7/16 in
Wheel Dia.
3 in
Swivel Radius
2-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Product Group
Swivel Caster With Brake
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Core Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Frame Finish
Zinc Plated
Includes
Pinch Type Brake
Tread Color
Gray
System of Measurement
Inch
Caster Sub-Type
Swivel
Tread
Standard
Caster Brake Included
Yes
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Grip Ring Stem
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
120 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
Series
P5 Series
Wheel Core Material
Polypropylene
Caster Break Type
Pinch Type

Description

Cstr,Swvl Stem,Gray TPR Rubr,120 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.