Zoro Homepage

Cstr, Swvl Stem, Gray Urethane, 200 lb., Brk

  • Mfr # P12S-UP030B-SP-WB

  • Zoro # G0244865


product price: $22.45
/ea

Key Features

Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP030B-SP-WB
Zoro #
G0244865
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1/2 in
Stem Dia.
3/4 in
Wheel Dia.
3 in
Overall Height
4-1/8 in
Caster Thread Size
14 Threads Per Inch
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Core Color
Gray
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Tread Color
Gray
Caster Brake Included
Yes
Caster Wheel Bearings
Annular Ball
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Swivel
Tread
Standard
Includes
Strap Type Brake
Caster Temp. Range
-15 Degrees To 160 Degrees F
Replacement Wheel
Mfr. No. P-UP-030x013/038B
Caster Mounting Type
Pipe Threaded Stem
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster With Brake
Caster Raceway
Double Ball
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
300 lb
Caster Break Type
Strap Type Brake
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Wheel/Tread Hardness
50-60 Shore D
Swivel Raceway Type
Double Ball
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series

Description

Cstr,Swvl Stem,Gray Urethane,200 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.