Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swvl Stem, Gray Urethane, 300 lb., Brk

  • Mfr # P12S-UP050B-SX1-WB

  • Zoro # G0244183


product price: $22.69
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP050B-SX1-WB
Zoro #
G0244183
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Wheel Dia.
5 in
Stem Dia.
3/4 in - 7/8 in
Overall Height
6-1/16 in
Swivel Radius
4 in

Details

Item
Swivel Expanding Stem Caster With Brake
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Mounting Type
Expanding Stem
System of Measurement
Inch
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Core Color
Gray
Replacement Wheel
Mfr. No. P-UP-050x013/038B
Caster Sub-Type
Swivel
Tread
Standard
Caster Wheel Bearings
Annular Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Tread Color
Gray
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polyurethane
Standards
RoHS, ICWM, NSF
Includes
Strap Type Brake
Caster Product Group
Swivel Caster With Brake
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel Core Material
Polypropylene
Caster Break Type
Strap Type Brake
Wheel/Tread Hardness
50-60 Shore D
Includes Thread Guards
No
Swivel Raceway Type
Double Ball

Description

Cstr,Swvl Stem,Gray Urethane,300 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.