Zoro Homepage

Cstr, Swvl Stem, Gray Urethane, 300 lb., Brk

  • Mfr # P12S-UP060D-Q-WB

  • Zoro # G0245671


product price: $25.95
/ea

Key Features

Caster Stem Type
Square Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP060D-Q-WB
Zoro #
G0245671
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Overall Height
7-1/8 in
Stem Dia.
0.865 in
Wheel Dia.
6 in
Swivel Radius
4-1/2 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Square Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Replacement Wheel
Mfr. No. P-UP-060x013/038D
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Octagon Stem
Tread
Standard
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Caster Brake Included
Yes
System of Measurement
Inch
Caster Product Group
Swivel Caster With Brake
Caster Wheel Bearings
Delrin
Caster Temp. Range
-15 Degrees To 160 Degrees F
Includes
Strap Type Brake
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Core Color
Gray
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Series
P12 Series
Caster Break Type
Strap Type Brake
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
50-60 Shore D
Includes Thread Guards
No
Wheel Core Material
Polypropylene
ESD Conductive
No
Swivel Raceway Type
Double Ball

Description

Cstr,Swvl Stem,Gray Urethane,300 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.