Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Swvl Stem, Ruber, 240 lb, Thrd Grd, Bk

  • Mfr # P12HS-R040G-ST1-SB

  • Zoro # G0247281


product price: $15.85
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HS-R040G-ST1-SB
Zoro #
G0247281
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Overall Height
4-9/16 in
Wheel Dia.
4 in
Stem Dia.
1/2 in
Caster Thread Size
1/2"-13
Swivel Radius
3-5/16 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
System of Measurement
Inch
Caster Product Group
Swivel Caster With Brake
Caster Sub-Type
Swivel
Tread Color
Black
Caster Brake Included
Yes
Caster Wheel Bearings
Plain
Standards
RoHS, ICWM
Core Color
Black
Includes
Pinch Type Brake
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Solid Rubber
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Mounting Type
Threaded Stem
Tread
Standard
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
240 lb
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Wheel Core Material
Hard Rubber
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
ESD Conductive
No
Caster Break Type
Strap Type Brake
Wheel/Tread Hardness
70-85 Shore A
Series
P12H Series

Description

Cstr,Swvl Stem,Ruber,240 lb,Thrd Grd,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.