Shop PEGASUS

Cstr, Twn Whl Plym Plt Svl, Urhn, 275 lb, Tl

  • Mfr # P18S-UP125K-P-TB
  • Zoro # G0249619

product price: 
$
38.59
/ea

Key Features

Overall Height
155 mm
Standards
RoHS, ICWM
Includes
Total-Lock
Core Color
White
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P18S-UP125K-P-TB
Zoro #
G0249619
UPC #
-
Country of Origin
China
Item
Cstr,Twn Whl Plym Plt Svl,Urhn,275 lb,Tl
Standards
RoHS, ICWM
Includes
Total-Lock
Core Color
White
System of Measurement
Inch
Caster Mounting Type
Plate
Tread
Standard
Caster Sub-Type
Swivel
Tread Color
Black
Frame Finish
Natural Light Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Type
Total Lock
Number of Wheels
2
Inside Bolt Hole Spacing
72 mm x 45 mm
Caster Brake Included
Yes
Non-Marking
Yes
Outside Bolt Hole Spacing
78 mm x 45 mm
Extended Lead
No
Caster Frame Material
Nylon
Swivel Raceway Type
Precision Ball
Load Capacity
275 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Tread Shape
Standard
Load Rating Range
Light Duty
Series
P18 Series
Wheel Core Material
Polypropylene
Number of Mounting Holes
4
ESD Conductive
No
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Overall Height
155 mm
Wheel Dia.
125 mm
Mounting Bolt Dia.
M7
Wheel Width
80 mm
Swivel Radius
103.5 mm
Mounting Plate Size
63 mm x 96 mm
Mounting Plate Thickness
0.010 in

Description

Cstr,Twn Whl Plym Plt Svl,Urhn,275 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.