Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Cstr, Swivl, Hollow, Rubber, 125 lb.

  • Mfr # P6S-GP030K-H

  • Zoro # G0237439


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP030K-H
Zoro #
G0237439
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Overall Height
4 in
Swivel Radius
2-7/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Tread Color
Gray
Frame Finish
Zinc Plated
Tread
Standard
Standards
RoHS, ICWM
Extended Lead
No
ESD Conductive
No
Includes Thread Guards
Yes
Series
P6 Series
Load Capacity
125 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Kingpin Cstr,Swivl,Hollow,Rubber,125 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.