Zoro Homepage

Kingpin Cstr, Swivl Hollw, Ruber, 90 lb., TL

  • Mfr # P6S-GP020G-H-TB

  • Zoro # G0237551


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP020G-H-TB
Zoro #
G0237551
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
11/16 in
Overall Height
2-3/4 in
Swivel Radius
2 in

Description

Kingpin Cstr,Swivl Hollw,Ruber,90 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.