Kingpin Cstr, Swvl Hollw, Ruber, 155 lb., TL
Mfr # P6S-GP040K-H-TB
Zoro # G0237369
product price: $11.89
/eaKey Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Total Lock
Wheel Width
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6S-GP040K-H-TB
Zoro #
G0237369
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
4 in
Wheel Width
15/16 in
Overall Height
4-13/16 in
Swivel Radius
3-3/8 in
Description
Kingpin Cstr,Swvl Hollw,Ruber,155 lb.,TL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.