Zoro Homepage

Phenolic Wheel, 4" x 2", Roler Brge

  • Mfr # P-PH-040X020/050R

  • Zoro # G0254735


product price: $9.29
/ea

Key Features

Number of Wheels
1
Wheel Width
2 in
Tread Shape
Standard
Caster Wheel/Tread Material
Phenolic
Caster Temp. Range
-40 Degrees To 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-PH-040X020/050R
Zoro #
G0254735
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Wheel Dia.
4 in
Fits Axle Dia.
1/2 in
Hub Width
2-3/16 in

Description

Phenolic Wheel,4 In. x 2 In.,Roler Brge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.